Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-60HGN320
Zoro # G108117812
product price: $0.61
/ea
Sold in multiples of 50 for $30.50
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 320
- For Use With DA sander, Random Orbital Sander
- Color Gold
- Disc Attachment System Hook and Loop
Product Information
- Brand Continental Abrasives
- MFR # SD-60HGN320
- Zoro # G108117812
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 320 |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Disc Attachment System | Hook and Loop |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu RenuDisks Gray 5 Inch (106-4055)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Regular Length, SC-1, 1/4 (10427)
- DRILL AMERICA 1/8"x3/8" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL41)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN040)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- Continental Abrasives Hook & Loop Sanding Discs