Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole
Mfr # SD-60HG6320
Zoro # G208117705
product price: $0.61
/ea
Sold in multiples of 50 for $30.50
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 320
- Color Gold
- Length 6
- Width 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60HG6320
- Zoro # G208117705
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 320 |
Color | Gold |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN040)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN400)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Zirconia 36 Grit PSA Disc (SD-60PZN036)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-10PAN120)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- Continental Abrasives Hook & Loop Sanding Discs