Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 3000 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPNK30
Zoro # G008117790
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 3000
- Length 6
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Hook and Loop
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPNK30
- Zoro # G008117790
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 3000 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Depressed Center Grinding Wheel, Type 27 (739102)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47383)
- DYNABRADE Pad, 19 mm W, 5pcs. (11119)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN080)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-80PAN180)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- Continental Abrasives Hook & Loop Sanding Discs