Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPNK25
Zoro # G808117730
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 2500
- Color Purple
- Width 6
- Length 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPNK25
- Zoro # G808117730
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 2500 |
Color | Purple |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 100 to 150G (66261058364)
- ECONOLINE Abrasive Blast Cabinet (101694G-A)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-50PAN320)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc (SD-10PAN040)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN400)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 320 Grit, PK50 (77696007781)
- Continental Abrasives Hook & Loop Sanding Discs