Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-60RGN220
Zoro # G908117692
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 220
- Length 6
- Width 6
- For Use With DA sander, Random Orbital Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-60RGN220
- Zoro # G908117692
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 220 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | C-Weight Paper |
Color | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8755)
- SUPERIOR STEEL 8" Wire Wheel 5/8" Bore 3 Rows Coarse - 6000 RPM (S1818)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6040)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-12PAN180)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- Continental Abrasives Hook & Loop Sanding Discs