Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPN120
Zoro # G808117716
product price: $0.82
/ea
Sold in multiples of 50 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 120
- For Use With DA sander, Random Orbital Sander
- Backing Material Polyester Film
- Length 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60DPN120
- Zoro # G808117716
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 120 |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Color | Purple |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46017)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- CONTINENTAL ABRASIVES 6" 1500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK15)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN060)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- Continental Abrasives Hook & Loop Sanding Discs