Shop All Flap Discs
Continental Abrasives
5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc
Mfr # F-5050607
Zoro # G208118313
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 5
- Series Signature
- Abrasive Disc Type T-27 Flat
- For Use With Angle Grinder
Product Information
- Brand Continental Abrasives
- MFR # F-5050607
- Zoro # G208118313
- UPC # 752830542242
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 5 |
Width | 5 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit (66261136606)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- Continental Abrasives Flap Discs