Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" x 5/16"-24 PSA No Hole DA Sander Pad
Mfr # SD-60PSANH
Zoro # G408117659
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Abrasive Material Reinforced Foam
- Length 6
- Color Yellow
- Width 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60PSANH
- Zoro # G408117659
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Abrasive Material | Reinforced Foam |
Color | Yellow |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Aluminator (800300)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- DMT Sharpening File, Flat, Dia, Blue, Coarse (FFC)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc (SD-50PAN040)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- Continental Abrasives Hook & Loop Sanding Discs