Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit
Mfr # RFD-50Z036
Zoro # G608117947
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 36
- Backing Weight 0.064
- Face Width 5
- Color Blue
Product Information
- Brand Continental Abrasives
- MFR # RFD-50Z036
- Zoro # G608117947
- UPC # 748252506245
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 36 |
Backing Weight | 0.064 |
Color | Blue |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81530)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- MAGNUM Carbide Burr, Series 7000A, 18 Head Dia, 58 Length of Cut, CylindricalNo End Cut Shape SA He (7A108ADC)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-40A080)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-45A080)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- CONTINENTAL ABRASIVES 4-1/2" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-45PPT)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- Continental Abrasives Fiber Discs