Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit
Mfr # RFD-50A024
Zoro # G608117930
product price: $0.73
/ea
Sold in multiples of 25 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 24
- Backing Weight 0.072
- Color Brown
- Face Width 5
Product Information
- Brand Continental Abrasives
- MFR # RFD-50A024
- Zoro # G608117930
- UPC # 748252504449
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 24 |
Backing Weight | 0.072 |
Color | Brown |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- WALTER SURFACE TECHNOLOGIES 5 in. Grit 80 Coolcut xx Discs (15X508B)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- DISSTON Mm 5" Crimp Coar Wheel (842826)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-40A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- Continental Abrasives Fiber Discs