Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8080
Zoro # G008117752
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- For Use With DA sander, Random Orbital Sander
- Backing Material Polyester Film
- Width 5
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8080
- Zoro # G008117752
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 80 |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Color | Purple |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E100S (151-29211)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive 8-12 Grit Coarse 50 Lb Bag (4004-1)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-80PAN180)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN040)
- OLD MASTERS OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (86348450042)
- Continental Abrasives Hook & Loop Sanding Discs