Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
Mfr # SD-50HG5400
Zoro # G808117686
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 400
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Hook and Loop
- Color Gold
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG5400
- Zoro # G808117686
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 400 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Gold |
Backing Material | C-Weight Paper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- CGW ABRASIVES Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11, PA-46K-V (58059)
- ZORO SELECT Tube Brush, 2" Brush Dia., 1/2" L Trim (66252838944)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- CONTINENTAL ABRASIVES 5" Surface Conditioning Hook & Loop Fine (NW-SC5F)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70836 7 x 0.1 in. 36 Grit Floor Sanding Edger Disc; Pack of 10 (761034)
- Continental Abrasives Hook & Loop Sanding Discs