Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8320
Zoro # G608117770
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 320
- Disc Attachment System Hook and Loop
- Backing Material Polyester Film
- Width 5
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8320
- Zoro # G608117770
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 320 |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- CONTINENTAL ABRASIVES 6" 150 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6150)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- NORTON ABRASIVES SNDNG DISC 5"" 150G 25PK (7660704059)
- Continental Abrasives Hook & Loop Sanding Discs