Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8180
Zoro # G208117712
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 180
- Color Gold
- Width 5
- Length 5
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8180
- Zoro # G208117712
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 180 |
Color | Gold |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- Continental Abrasives Hook & Loop Sanding Discs