Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8K12
Zoro # G308117728
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 1200
- Backing Material Polyester Film
- Disc Attachment System Hook and Loop
- Width 5
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8K12
- Zoro # G308117728
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 1200 |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69955)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- VSM 5" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (99276)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK20)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-80PAN180)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- Continental Abrasives Hook & Loop Sanding Discs