Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 120 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-50HPN120
Zoro # G708085658
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 120
- Disc Attachment System Hook and Loop
- Length 5
- For Use With DA sander, Random Orbital Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-50HPN120
- Zoro # G708085658
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 120 |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Color | Purple |
Backing Material | Polyester Film |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 018-81924 3 x 21 in. 24 Grit Cloth Floor Sanding Belt - Pack Of 10 (757416)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- DYNABRADE Non-Vacuum Disc Pad, 127mm dia. (50630)
- VSM Abrasive Belt, 100 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Aluminum Oxide (49896)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN080)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- Continental Abrasives Hook & Loop Sanding Discs