Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 120 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8120
Zoro # G108085654
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 120
- Width 5
- Color Purple
- For Use With DA sander, Random Orbital Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8120
- Zoro # G108085654
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 120 |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 60gr (15X456)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Coarse (76851)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN040)
- CONTINENTAL ABRASIVES 5" Surface Conditioning Hook & Loop Fine (NW-SC5F)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6040)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN220)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- MIRKA Gold 6" Psa P36 W (23-341-036RP)
- Continental Abrasives Hook & Loop Sanding Discs