Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8120
Zoro # G708117656
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 120
- Width 5
- Backing Material C-Weight Paper
- For Use With DA sander, Random Orbital Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8120
- Zoro # G708117656
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 120 |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- S&G TOOL AID PHENOLIC BACKING 3" DISC (SG94700)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN600)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN400)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-50PZN080)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN220)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- Continental Abrasives Hook & Loop Sanding Discs