Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN100
Zoro # G708117762
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 100
- Disc Attachment System Hook and Loop
- Width 5
- Color Gold
Product Information
- Brand Continental Abrasives
- MFR # SD-50HGN100
- Zoro # G708117762
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 100 |
Disc Attachment System | Hook and Loop |
Color | Gold |
For Use With | DA sander, Random Orbital Sander |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 1-1/2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-016024-04NL)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6120)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 6" 150 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6150)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- Continental Abrasives Hook & Loop Sanding Discs