Shop All Wire Wheel Brushes
Continental Abrasives
4"x5/8"-11 Knot Wire Cup Brush - Stainless
Mfr # W3-040755
Zoro # G508084295
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Face Width 4
- Overall Length 4
- Dia. (In.) 4
- Bristle Color Silver
Product Information
- Brand Continental Abrasives
- MFR # W3-040755
- Zoro # G508084295
- UPC # 689076711210
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Face Width | 4 |
Overall Length | 4 |
Dia. (In.) | 4 |
Details
Material | Stainless Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (216298)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L (66261059421)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93112)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-040751)
- CONTINENTAL ABRASIVES 2-1/2" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-025121)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-030751)
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-045751)
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- PFERD 12" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81259)
- Continental Abrasives Wire Wheel Brushes