Shop All Flap Discs
Continental Abrasives
4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc
Mfr # F-4050807
Zoro # G408118298
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Backing Material MultiLayer Fiberglass
- Width 4
Product Information
- Brand Continental Abrasives
- MFR # F-4050807
- Zoro # G408118298
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072766417)
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11267)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570607H)
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- Continental Abrasives Flap Discs