Shop All Flap Discs
Continental Abrasives
4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc
Mfr # F-4050407
Zoro # G908118279
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Abrasive Disc Type T-27 Flat
- Width 4
Product Information
- Brand Continental Abrasives
- MFR # F-4050407
- Zoro # G908118279
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84H1500 84 Series Tube Brush-For Thru Holes. 1.5" Dia., Natural, 3" Brush Part, 12" OAL, Ring Handle (84H1500)
- NOBLES/TENNANT HUB - DISK - FITS TENNANT 1042966 (377364)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia High Density Flap Disc (F-4530369H)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4561207F)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62014)
- Continental Abrasives Flap Discs