Shop All Wire Wheel Brushes
Continental Abrasives
4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon
Mfr # W1-045751
Zoro # G408084296
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Dia. (In.) 4-1/2
- Bristle Color Silver
- Application Angle Grinder
- Overall Length 4-1/2
Product Information
- Brand Continental Abrasives
- MFR # W1-045751
- Zoro # G408084296
- UPC # 689076709514
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 4-1/2 |
Overall Length | 4-1/2 |
Face Width | 4-1/2 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 2 (7000120695)
- TANIS BRUSH Metric Mini Brush, 3.5mm, .003, Brass (08765)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless (W4-023725)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Brass Scratch Brush (W8-0308)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- Continental Abrasives Wire Wheel Brushes