Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4510809
Zoro # G108118123
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Backing Material MultiLayer Fiberglass
Product Information
- Brand Continental Abrasives
- MFR # F-4510809
- Zoro # G108118123
- UPC # 814031010026
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Backing Weight | 0.19 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4510609)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia High Density Flap Disc (F-4530369H)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104920)
- Continental Abrasives Flap Discs