Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc
Mfr # F-4550807
Zoro # G408118113
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Backing Weight 0.19
Product Information
- Brand Continental Abrasives
- MFR # F-4550807
- Zoro # G408118113
- UPC # 814031010330
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Backing Weight | 0.19 |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (42129)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- METABO Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8" (616281420)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- Continental Abrasives Flap Discs