Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc
Mfr # F-4570407H
Zoro # G508118129
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 40
- Series Signature
- Width 4-1/2
Product Information
- Brand Continental Abrasives
- MFR # F-4570407H
- Zoro # G508118129
- UPC # 814031010392
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Backing Weight | 0.25 |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540809HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4550407)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia Standard Flap Disc with Zinc Hub (F-4521209F)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60495)
- Continental Abrasives Flap Discs