Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding
Mfr # FAL-4570367H
Zoro # G008118254
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 36
- Series Signature Aluminum Solutions
- Backing Material MultiLayer Fiberglass
Product Information
- Brand Continental Abrasives
- MFR # FAL-4570367H
- Zoro # G008118254
- UPC # 752830562448
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 36 |
Series | Signature Aluminum Solutions |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 600 G, SC, PK50 (66261139360)
- SHAVIV Glo-Burr Yellow Handle With B30 Blade (155-00275)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- Continental Abrasives Flap Discs