Shop All Flap Discs
Continental Abrasives
4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub
Mfr # F-4580607HF
Zoro # G408118151
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 60
- Series Signature
- Abrasive Disc Type T-27 Flat
Product Information
- Brand Continental Abrasives
- MFR # F-4580607HF
- Zoro # G408118151
- UPC # 814031010514
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Finger Sheet, 120G, PK20 (63717188011)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TS, PK25 (66261162319)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41590)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD3120)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4550807)
- Continental Abrasives Flap Discs