Shop All Cut-Off Wheels
Continental Abrasives
4-1/2" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel
Mfr # A3-10450251
Zoro # G008118223
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .040
- Color Black
Product Information
- Brand Continental Abrasives
- MFR # A3-10450251
- Zoro # G008118223
- UPC # 814031010071
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 |
Overall Length | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .040 |
Color | Black |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4" Arbor Straight Mandrel 1/4" Shank X 2 1/2" Oal (M-14-25)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- UNITED ABRASIVES/SAIT SAIT 72030 2A Aluminum Oxide Flap Wheel 6" x 2" x 1", 60 Grit, 5-Pack (72030)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401291)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201291)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11400991)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- Continental Abrasives Cut-Off Wheels