Shop All Wire Wheel Brushes
Continental Abrasives
3"x5/8"-11 Knot Wire Cup Brush - Carbon
Mfr # W3-030751
Zoro # G108084299
product price: $11.59
/ea
Sold in multiples of 3 for $34.77
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 3
- Face Width 3
- Dia. (In.) 3
- Application Angle Grinder
Product Information
- Brand Continental Abrasives
- MFR # W3-030751
- Zoro # G108084299
- UPC # 689076710916
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3 |
Face Width | 3 |
Dia. (In.) | 3 |
Details
Material | Carbon Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Nozzle Kit (40293)
- DIABLO Backing Pad Fiber Disc Kit, 7"x5/8" (DCP070VGPS01G)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-050751)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Stainless (W7-030135)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-023751)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Carbon Wire brush (W8-0101)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 6" (7200060)
- Continental Abrasives Wire Wheel Brushes