Shop All Flap Wheels
Continental Abrasives
3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel
Mfr # FW-07060
Zoro # G108118314
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4
- Grit 60
- Width 3/4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Product Information
- Brand Continental Abrasives
- MFR # FW-07060
- Zoro # G108118314
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4 |
Width | 3/4 |
Flap Length | 3/4 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- ARC ABRASIVES Qlok-S Ao/Y Prem 2In 120 (31456)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-07080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- Continental Abrasives Flap Wheels