Shop All Flap Discs
Continental Abrasives
3" Zirconia Quick change style Mini Flap Disc 120 grit
Mfr # Q-FD3120
Zoro # G408117895
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 3
- For Use With Die Grinder, Air Tool
- Disc Attachment System Holder with "r" Type Female Receiver
- Width 3
Product Information
- Brand Continental Abrasives
- MFR # Q-FD3120
- Zoro # G408117895
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
For Use With | Die Grinder, Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Backing Material | X- Weight PolyCotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" MetalSand Emery Cloth Sanding Sheet Assorted, PK 3 (47855)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58310)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4550807)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- Continental Abrasives Flap Discs