Shop All Flap Wheels
Continental Abrasives
3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel
Mfr # FW-31320
Zoro # G908118309
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 320
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- For Use With Die Grinder, Air Tool
Product Information
- Brand Continental Abrasives
- MFR # FW-31320
- Zoro # G908118309
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554468)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31343)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT32M)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-11080)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- WEILER 3" x 1" x 40AO Wolverine Coated Abrasive Flap Wheels, 1/4" Stem (30729)
- Continental Abrasives Flap Wheels