Shop All Quick Change Discs
Continental Abrasives
3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG3024
Zoro # G108118031
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 24
- Abrasive Material Zirconia with Grinding Aid Abrasive Cloth
- Color Green
- Width 3
Product Information
- Brand Continental Abrasives
- MFR # Q-ZG3024
- Zoro # G108118031
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 24 |
Abrasive Material | Zirconia with Grinding Aid Abrasive Cloth |
Color | Green |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD White Sidewall Tire Brush - Crimped Brass Wire Fill, 8-3/4" OAL (89620)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- H & H INDUSTRIAL PRODUCTS FEB10 Tatung Grinding Wheel Adapter (2420-0410)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- CONTINENTAL ABRASIVES 2" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2180)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167066)
- Continental Abrasives Quick Change Discs