Shop All Flap Discs
Continental Abrasives
2" Zirconia Quick change style Mini Flap Disc 120 grit
Mfr # Q-FD2120
Zoro # G308118015
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 2
- For Use With Die Grinder, Air Tool, Right Angle Air Tool
- Disc Attachment System Holder with "r" Type Female Receiver
- Backing Material X- Weight PolyCotton Cloth
Product Information
- Brand Continental Abrasives
- MFR # Q-FD2120
- Zoro # G308118015
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
For Use With | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Backing Material | X- Weight PolyCotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit (66261136586)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L003)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- ECONOLINE Light Switch (411249)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- CONTINENTAL ABRASIVES 7" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-7070407H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4541209HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- ARC ABRASIVES Flap Disc, 7" dia., Type 29, Medium (10672217-1)
- Continental Abrasives Flap Discs