Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A150
Zoro # G308117841
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A150
- Zoro # G308117841
- UPC # 689076719414
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 150 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- NORTON ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66623333416)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 7" dia, 5/8"-11" (07Q074)
- PFERD 1-3/4" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61826)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CLESCO 1/2" X 1 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-008024-050A)
- Continental Abrasives Abrasive Rolls