Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel
Mfr # FW-21080
Zoro # G808118126
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4
- Grit 80
- Width 4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 4
Product Information
- Brand Continental Abrasives
- MFR # FW-21080
- Zoro # G808118126
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 4 |
Width | 4 |
Flap Length | 4 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- NORTON ABRASIVES Quick Change Disc, 5 In, 36 Grit (66254468386)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-31060)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- CONTINENTAL ABRASIVES 2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21120)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW31M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-32080)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- Continental Abrasives Flap Wheels