Shop All Back Up Pads
Continental Abrasives
2" Quick Change Style Rubber Holder with 1/4" Shank
Mfr # Q-2HLDR
Zoro # G908117890
product price: $7.19
/ea
Sold in multiples of 3 for $21.57
$21.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2
- Width 2
- For Use With Die Grinder, Air Tool, Right Angle Air Tool
- Color Black
- Length 2
Product Information
- Brand Continental Abrasives
- MFR # Q-2HLDR
- Zoro # G908117890
- Country of Origin China
- Category Back Up Pads
Dimensions
Disc Diameter | 2 |
Width | 2 |
Length | 2 |
Details
For Use With | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug II, Disc Pad, 2-2/3"x 7-3/4" (56326)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- PFERD 4-3/4" Dressing Stone - 2 Sided - 2" Wide, 1-1/4" Thick, Coarse / Fine (39011)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 6"dia., 5/8"-11" (07Q064)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- MAKITA 5" Round Backing Pad, PSA (743082-6)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- Continental Abrasives Back Up Pads