Shop All Quick Change Discs
Continental Abrasives
2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2060
Zoro # G608118098
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 60
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Color Brown
Product Information
- Brand Continental Abrasives
- MFR # Q-A2060
- Zoro # G608118098
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Brown |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005018006)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- Continental Abrasives Quick Change Discs