Shop All Quick Change Discs
Continental Abrasives
2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc
Mfr # Q-A2400
Zoro # G208118009
product price: $0.43
/ea
Sold in multiples of 25 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 400
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Width 2
- Color Brown
Product Information
- Brand Continental Abrasives
- MFR # Q-A2400
- Zoro # G208118009
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx100)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775452)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 2" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2036)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC3C)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- Continental Abrasives Quick Change Discs