Shop All Quick Change Discs
Continental Abrasives
2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2040
Zoro # G608117855
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 40
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
- Width 2
Product Information
- Brand Continental Abrasives
- MFR # Q-A2040
- Zoro # G608117855
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X18, 1/8" Nipple, 36" Overall Length (18X18)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261074700)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- Continental Abrasives Quick Change Discs