Shop All Wire Wheel Brushes
Continental Abrasives
2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless
Mfr # W4-023725
Zoro # G508084257
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Face Width 2-3/4
- Overall Length 2-3/4
- Application Angle Grinder
- Dia. (In.) 2-3/4
Product Information
- Brand Continental Abrasives
- MFR # W4-023725
- Zoro # G508084257
- UPC # 689076711616
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Face Width | 2-3/4 |
Overall Length | 2-3/4 |
Dia. (In.) | 2-3/4 |
Details
Material | Stainless Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- SUPERIOR PADS AND ABRASIVES 7 Inch- 5/8 Inch-11 UNC PSA Adhesive Polishing Pad (RSP62)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-030751)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- CONTINENTAL ABRASIVES 1"x1/4" Crimped Wire End Brush - Carbon (W6-010151)
- CONTINENTAL ABRASIVES 2-1/2" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-025121)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- Continental Abrasives Wire Wheel Brushes