Shop All Hook & Loop Sanding Discs
Continental Abrasives
2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit
Mfr # SD-234SGR080
Zoro # G308085638
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Backing Material C-Weight Paper
- For Use With Hand Use, Long Board Sander
- Color Gold
Product Information
- Brand Continental Abrasives
- MFR # SD-234SGR080
- Zoro # G308085638
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Grit | 80 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | C-Weight Paper |
For Use With | Hand Use, Long Board Sander |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- NO. 7 Polish Compound #7 10 Oz (07610)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24102)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775828)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- CONTINENTAL ABRASIVES 6" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN800)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPNK10)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK20)
- NORTON CO THE BEAST (5pk) (NR09324)
- Continental Abrasives Hook & Loop Sanding Discs