Shop All Quick Change Discs
Continental Abrasives
2" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2120
Zoro # G608117985
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 120
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Width 2
- Application Die Grinder, Air Tool, Right Angle Air Tool
Product Information
- Brand Continental Abrasives
- MFR # Q-A2120
- Zoro # G608117985
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- GATOR GRIT Gator CeraMax 11 in. L X 9 in. W 100 Grit Ceramic Sandpaper (3403)
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC3C)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- Continental Abrasives Quick Change Discs