Shop All Cut-Off Wheels
Continental Abrasives
14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade
Mfr # A1-11401191
Zoro # G408118137
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness 1/16
- Width 14
Product Information
- Brand Continental Abrasives
- MFR # A1-11401191
- Zoro # G408118137
- UPC # 814031010293
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 |
Width | 14 |
Overall Length | 14 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | 1/16 |
Color | Black |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- WEILER 14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4" (8309)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401281)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- CONTINENTAL ABRASIVES 5" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500351)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Ulticut Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (AU1-11401091)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G C/R (93917)
- Continental Abrasives Cut-Off Wheels