Shop All Hook & Loop Sanding Discs
Continental Abrasives
12" X Weight Cloth Zirconia 60 Grit PSA Disc
Mfr # SD-12PZN060
Zoro # G008085655
product price: $6.79
/ea
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12
- Grit 60
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Backing Material X-Weight Polyester
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-12PZN060
- Zoro # G008085655
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12 |
Width | 12 |
Length | 12 |
Details
Grit | 60 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | X-Weight Polyester |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- S AND H INDUSTRIES ALC 40252 Window Underlay 120" x 24", Polystyrene (40252)
- UNITED ABRASIVES/SAIT SAIT 76211 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit, 10-Pack (76211)
- MIRKA Interface Pad, 2.75x7.5" (91505RP)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK30)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN400)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6040)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5800)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- Continental Abrasives Hook & Loop Sanding Discs