Shop All Hook & Loop Sanding Discs
Continental Abrasives
12" X Weight Cloth Zirconia 36 Grit PSA Disc
Mfr # SD-12PZN036
Zoro # G408085651
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12
- Grit 36
- Width 12
- Color Blue
- Length 12
Product Information
- Brand Continental Abrasives
- MFR # SD-12PZN036
- Zoro # G408085651
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12 |
Width | 12 |
Length | 12 |
Details
Grit | 36 |
Color | Blue |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | X-Weight Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Acid Brush, Horsehair - 9/16" Width, 1" Trim Length (89622)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- X1 TOOLS 240 Grit Premium Aluminum Oxide Sandpaper 3-2/3 in x 9 in. Sheet 60 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P240-THx60)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit (66261136606)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- CONTINENTAL ABRASIVES 5" 180 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8180)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8800)
- ATD TOOLS ATD Tools ATD-2076 Hook And Loop Sanding Disc Pad (ATD-2076)
- Continental Abrasives Hook & Loop Sanding Discs