Shop All Hook & Loop Sanding Discs
Continental Abrasives
12" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc
Mfr # SD-12PAN180
Zoro # G808117976
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12
- Grit 180
- Width 12
- Color Brown
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Product Information
- Brand Continental Abrasives
- MFR # SD-12PAN180
- Zoro # G808117976
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12 |
Width | 12 |
Length | 12 |
Details
Grit | 180 |
Color | Brown |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Backing Material | X-Weight Polyester |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels 54 Grit - 20 Pk (26-20)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8080)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- Continental Abrasives Hook & Loop Sanding Discs