Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A060
Zoro # G608117848
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A060
- Zoro # G608117848
- UPC # 689076716819
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 60 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- URO PARTS Flex Disc, 26111225624 (26111225624)
- DYNABRADE Belt, 60G, 1/2"X13" (91165)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- Continental Abrasives Abrasive Rolls