Shop All Flap Wheels
Continental Abrasives
1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z11040
Zoro # G208118085
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1
- Grit 40
- Width 1
- Abrasive Material Zirconia Abrasive Cloth
- Flap Length 1
Product Information
- Brand Continental Abrasives
- MFR # FW-Z11040
- Zoro # G208118085
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1 |
Width | 1 |
Flap Length | 1 |
Details
Grit | 40 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Backing Material | X-Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 1" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11120)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- Continental Abrasives Flap Wheels